Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42" Round Flip Top Table Mahogany
See all 5 items in product family

42" Round Flip Top Table Mahogany

Item #: WBF11543MH

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $784.28 Save up to 54%
Price: $357.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CONTEMPORARY FLIP TOP TABLES
42" Round
These folding tables feature a flip top that folds downwards and allows nesting for compact storage. The base plate has a latch-fold mechanism with built-in carrying handle. These lunchroom tables have a 1 1/4" thick high pressure laminate top with lightweight honeycomb core. Protective t-mold edge banding surrounds the table top for safety. The brushed aluminum base of these tables provides an elegant, attractive finish for any environment. Base design allows nesting to maximize storage. Includes leveling nylon floor glides.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES42 (106.68 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DIAMETER INCHES42 (106.68 cm)
    • MANUFACTURERS PART NUMBERFT42RD-MAH
    • TYPELunchroom Pedestal Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES42 (106.68 cm)
    • TABLE WIDTH INCHES42 (106.68 cm)
    • MAXIMUM TABLE HEIGHT INCHES36 (91.44 cm)
    • SHAPERound
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES36 (91.44 cm)
    • COLOR FAMILYMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.