Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 42" Multi-Purpose Round Table with Chrome-Plated Steel Base, Gray Nebula

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

OFM 42" Multi-Purpose Round Table with Chrome-Plated Steel Base, Gray Nebula

Item #: WB773257GY

Expected ship date 03/07/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $675.42 Save up to 56%
Price: $ 299.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Round Contemporary Lunchroom Cafeteria Tables
Accent your lunchroom without breaking your budget. Cafeteria tables feature scratch resistant high-pressure laminate 1-1/2" thick top with protective rubber edge. Includes attractive polished chrome steel base with heavy duty cross brackets for strength and durability. 29"H. Shown in oak.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES42 (106.68 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTION42" Round Lunchroom Table
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKLT42RD-GRYNB
    • TOP COLORGray
    • SHAPERound
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Sturdy, easy to assemble

Your review: These tables were very easy to assemble and seem to be very sturdy. I am happy with them because sometimes it is difficult to find a round table that can be adjusted to be sturdy and level.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.