Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Square Table with Plastic Chairs - Gray Table / Black Chairs
See all 70 items in product family

36" Square Table with Plastic Chairs - Gray Table / Black Chairs

Item #: WBB210635

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $870.41 Save up to 48%
Price: $455.95
Product Information
Customer Review
Product Q&A
Accessories
36" Square Table with Plastic Chairs - Gray Table / Black Chairs

Configure your own lunchroom set to fit any d├ęcor. Base is made using heavy duty metal with wide legs for stability. Base is 28"H. 36" Square Table Top is 1" thick and easily attaches to base. Black base with Gray top.

Included chairs are stackable for compact storage and easy transportation. Durable steel framing for strength. Features a contoured polypropylene seat and back with convenient built-in handle. Black frame with Black plastic seat and back.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHGray Table / Black Chairs
    • BRANDRegency
    • CONSTRUCTIONFabric
    • DESCRIPTIONSquare Table w/ Standard Plastic Chairs
    • DIAMETER INCHES36 (91.44 cm)
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTBS36GYSC47BK
    • NUMBER OF SEATS4
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES16 (40.64 cm)
    • SEAT HEIGHT INCHES30 (76.2 cm)
    • TYPEChair & Table Set
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES36 (91.44 cm)
    • TABLE WIDTH INCHES36 (91.44 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPESquare
    • LEG TYPEFixed
    • COLOR FAMILYGray
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.