Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Round Table with Wide Plastic Chairs - Gray Table / Blue Chairs
See all 70 items in product family

36" Round Table with Wide Plastic Chairs - Gray Table / Blue Chairs

Item #: WBB210530

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,084.49 Save up to 48%
Price: $567.00
Product Information
Customer Review
Product Q&A
Accessories
36" Round Table with Wide Plastic Chairs - Gray Table / Blue Chairs

Configure your own lunchroom set to fit any d├ęcor. Base is made using heavy duty metal with wide legs for stability. Base is 28"H. 36" Round Table Top is 1" thick and easily attaches to base. Black base with Gray top.

Included chairs are stackable for compact storage and easy transportation. Durable steel framing for strength. Features a color permeated seat and back with anti-static polypropylene. Black frame with Blue plastic seat and back.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHGray Table / Blue Chairs
    • BRANDRegency
    • DESCRIPTIONRound Table w/ Wide Plastic Chairs
    • DIAMETER INCHES36 (91.44 cm)
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTBR36GYSC44BE
    • NUMBER OF SEATS4
    • SEAT WIDTH INCHES22 (55.88 cm)
    • SEAT DEPTH INCHES16-1/2 (41.91 cm)
    • SEAT HEIGHT INCHES31 (78.74 cm)
    • TYPEChair & Table Set
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES36 (91.44 cm)
    • TABLE WIDTH INCHES36 (91.44 cm)
    • MAXIMUM TABLE HEIGHT INCHES36 (91.44 cm)
    • SHAPERound
    • LEG TYPEFixed
    • COLOR FAMILYGray
    • MINIMUM TABLE HEIGHT INCHES36 (91.44 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.