Table & Chair Sets
Top Material
Leg Type
Top Color Family
Seat Material
Seat Width
Length
Brand
Depth
Width
Height
Price
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Gray Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
KFI 42" Round Dining Table & 4 Barstool Set, Studio Teak Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Teak Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Teak
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Cherry Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Cherry
Width
36 in
Height
42 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
29 in
Length
72 in
Top Color Family
Maple
Width
36 in