Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 24 x 48 Cluster Seating - Stainless Steel Table with 4 Seats - Silver Seats
See all 11 items in product family

OFM 24 x 48 Cluster Seating - Stainless Steel Table with 4 Seats - Silver Seats

Item #: WB238633SS

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,203.38 Save up to 54%
Price: $ 1,018.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INDOOR OUTDOOR CLUSTER SEATING
Cluster Seating with Stainless Steel Seats 24W x 48L
Group cluster seating with table and chairs is perfect for both indoor and outdoor use and ideal for cafeterias, lunchrooms and picnic areas. These durable seating tables are waterproof and fireproof to ensure long life for your investment. Table includes 4 steel swivel chairs that automatically return to forward position. Table and seats are made with easy to clean stainless steel. Steel frame has a durable powder coat finish. Adjustable foot glides allows freestanding applications that can be placed anywhere. Easy assembly. 24W x 48L top. Lifetime Limited Warranty.

Product Specifications

    • LENGTH INCHES65 (165.1 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONCluster Seating
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1004-SS
    • NUMBER OF SEATS4
    • SEAT COLORSilver
    • TOP COLORSilver
    • STYLETable & Chair Set
    • DINING TABLE HEIGHT Standard 29-30"H
    • TYPELunchroom / Restaurant Table
    • TOP CONSTRUCTIONStainless Steel
    • SHAPERectangle

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

breakroom

Your review: These tables work great for breakrooms

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.