Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 x 48 Cluster Seating Table with 4 Seats - Burgundy
See all 11 items in product family

24 x 48 Cluster Seating Table with 4 Seats - Burgundy

Item #: WB238633BY

Expected ship date 02/07/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,806.24 Save up to 56%
Price: $788.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
INDOOR OUTDOOR CLUSTER SEATING
Cluster Seating with Steel Seats 24W x 48L
Group cluster seating with table and chairs is perfect for both indoor and outdoor use and ideal for cafeterias, lunchrooms and picnic areas. These durable seating tables are waterproof and fireproof to ensure long life for your investment. Table includes 4 steel swivel chairs that automatically return to forward position. Table top is made with easy to clean stainless steel. Steel frame and seats have a durable powder coat finish. Adjustable foot glides allows freestanding applications that can be placed anywhere. Easy assembly. 24W x 48L top. Lifetime Limited Warranty.

Product Specifications

    • LENGTH INCHES65 (165.1 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHBurgundy
    • ASSEMBLYUnassembled
    • BRANDOFM
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONCluster Seating
    • NUMBER OF SEATS4
    • TYPETable & Chair Set
    • TOP CONSTRUCTIONStainless Steel
    • TABLE LENGTH INCHES65 (165.1 cm)
    • TABLE WIDTH INCHES48 (121.92 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERectangular
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • COLOR FAMILYBurgundy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.