Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Model 1004 Cluster Seating Table with 24" Stainless Steel Top and Navy Seats
See all 11 items in product family

OFM Model 1004 Cluster Seating Table with 24" Stainless Steel Top and Navy Seats

Item #: WB238633BL

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,698.91 Save up to 54%
Price: $ 785.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cluster Seating with Steel Seats 24W x 48L
Group cluster seating with table and chairs is perfect for both indoor and outdoor use and ideal for cafeterias, lunchrooms and picnic areas. These durable seating tables are waterproof and fireproof to ensure long life for your investment. Table includes 4 steel swivel chairs that automatically return to forward position. Table top is made with easy to clean stainless steel. Steel frame and seats have a durable powder coat finish. Adjustable foot glides allows freestanding applications that can be placed anywhere. Easy assembly. 24W x 48L top. Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES64-1/4 (163.2 cm)
    • WIDTH INCHES47-1/2 (120.65 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYUnassembled
    • DESCRIPTIONCluster Seating
    • FRAME COLORBlack
    • SEAT COLORBlue
    • TOP COLORBlue
    • STYLETable & Chair Set
    • TABLE LENGTH INCHES24 (60.96 cm)
    • SHAPERectangle
    • DINING TABLE HEIGHT Standard 29"-30"H
    • TOP CONSTRUCTIONStainless Steel
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.