Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 foot Uniframe Bench Table - Kensington Maple Top and Benches Black frame
See all 2 items in product family

12 foot Uniframe Bench Table - Kensington Maple Top and Benches Black frame

Item #: WBB196316

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,381.62 Save up to 39%
Price: $1,460.00
Product Information
Customer Review
Product Q&A
Accessories
KI 12 foot Uniframe Bench Table - Kensington Maple Top and Benches Black frame

Convert a room to anything you want it to be, cafeteria, study hall, gymnasium, assembly or meeting room. Uniframe tables make it easy to accommodate any number of functions in one space. The tables are easiest to operate, easiest to rearrange, easiest to store, even easiest to clean under. The unique combination pneumatic lift assist and torsional energy system, have the smoothest, most effortless operation of any tables on the market. Uniframe tables are easy and inexpensive to own. Kensington Maple Finish. 139-1/2"L x 60"W x 17 - 29"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • LENGTH INCHES139-1/2 (354.33 cm)
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES17 to 29
    • COLOR FINISHMaple
    • ASSEMBLYUnassembled
    • BRANDKI
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERUF12/BE/BN/BL/9/LKM/BLKM
    • NUMBER OF SEATS12
    • SEAT WIDTH INCHES139-1/2 (354.33 cm)
    • SEAT DEPTH INCHES8.5 (21.59 cm)
    • SEAT HEIGHT INCHES17 (43.18 cm)
    • TYPEMobile Convertible Bench
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES139.5 (354.33 cm)
    • TABLE WIDTH INCHES60 (152.4 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERectangular
    • LENGTH FEET12 (3.66 m)
    • LEG TYPEFixed
    • FRAME COLOR FAMILYBlack
    • MINIMUM TABLE HEIGHT INCHES17 (43.18 cm)
    • COLOR FAMILYMaple

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.