Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laminated Folding Table 18 X 72 - Walnut
See all 44 items in product family

Laminated Folding Table 18 X 72 - Walnut

Item #: WB238630

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 188.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LAMINATE FOLDING TABLE
Rectangular Table
This laminated top folding table is great for heavy duty home, office, school, church, food service and commercial use. High pressure laminate tops are on a 3/4" thick high density particle board core for long life. Tops are channel braced using 1-5/8, one-piece steel apron for added support. These folding tables feature non-marring edge molding and plastic foot caps. Automatic, gravity operated locking device secures the heavy gauge, tubular steel folding legs in the open position. 1 x 18 gauge steel legs. Table height is 29" and folds to a compact 3" thick for easy storage. Brown enamel finished frame. Walnut laminate finish top.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDCorrell
    • DESCRIPTIONRectangle Table
    • TYPEFolding Table
    • CAPACITY LBS250 (113.64 kg)
    • TOP COLORWalnut
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES18 (45.72 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERectangular
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • COLOR FAMILYWalnut

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Slim Folding Tables

Your review: Slim design makes it easy to handle and fit into smaller rooms

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.