Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heritage Folding Table with Brighton Walnut 24"Wx96"L
See all 28 items in product family

Heritage Folding Table with Brighton Walnut 24"Wx96"L

Item #: WBB196252

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $297.22 Save up to 26%
Price: $219.95
Product Information
Customer Review
Product Q&A
Accessories
KI Heritage Folding Table with Brighton Walnut 24"W x 96"L

KI's superb value and structural integrity have made KI the resource of choice for versatile all-purpose folding tables. All tables have a protective vinyl bullnose edge and strong one-piece roll-formed, 18-gauge steel aprons for durability. The Heritage tables provide superior quality and performance at a modest price. The high-strength, solid core top that withstands stains, scratching and abrasions. Brighton Walnut Finish. 96"L x 24"W x 29"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHWalnut
    • BRANDKI
    • FRAME COLORBeige
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHRT/TH8-LBW-EBL-BE
    • TYPEFolding Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES96 (243.84 cm)
    • TABLE WIDTH INCHES24 (60.96 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERectangular
    • LEG TYPEFixed
    • FRAME COLOR FAMILYBeige
    • COLOR FAMILYWalnut
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Break room Tables

Your review: Ordered these tables for our break room. These were great and gave us plenty of room.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.