Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KI Folding Table - Laminate - 24"Wx72"L - Brighton Walnut - Heritage Series
See all 28 items in product family

KI Folding Table - Laminate - 24"Wx72"L - Brighton Walnut - Heritage Series

Item #: WBB196251

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.24 Save up to 24%
Price: $ 203.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
KI Heritage Folding Table with Brighton Walnut 24"W x 72"L

KI's superb value and structural integrity have made KI the resource of choice for versatile all-purpose folding tables. All tables have a protective vinyl bullnose edge and strong one-piece roll-formed, 18-gauge steel aprons for durability. The Heritage tables provide superior quality and performance at a modest price. The high-strength, solid core top that withstands stains, scratching and abrasions. Brighton Walnut Finish. 72"L x 24"W x 29"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDKI
    • DESCRIPTIONLaminate Folding Table
    • FRAME COLORBeige
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHRT/TH6-LBW-EBL-BE
    • TOP COLORWalnut
    • SHAPERectangle
    • LEG TYPEC Leg
    • TOP CONSTRUCTIONLaminate
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.