Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Folding Table - Laminate - 72"L x 30"W - Rectangle - Gray Granite

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Correll Folding Table - Laminate - 72"L x 30"W - Rectangle - Gray Granite

Item #: WBB935970

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Folding Table, 72"L x 30"W, Rectangle - Gray Granite Top

Commercial and Industrial Duty 3/4" Thick High - Pressure Laminate (HPL) Top, with Backer Sheet for maximum strength and warp resistance. HPL is the same material uses on Kitchen Counter Tops, It is Waterproof, and highly Heat, Scratch, and Stain Resistant. Steel Apron adds additional support. Steel Legs easily fold for Handling & Storage, Quickly set up with automatic Gravity Lock. Mar - Proof Foot Caps and T - Mold Edges protect Floors & Walls. Walnut is IN - STOCK and normally ships Next Business Day. Other Colors are Built to Order, and normally ship in around 5 Business Days.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYAssembled
    • BRANDCorrell
    • DESCRIPTIONLaminate Folding Table
    • FRAME COLORBlack
    • TOP COLORGray
    • SHAPERectangle
    • FOLDINGYes
    • LEG TYPEC Leg
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.