Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Best Value 6-Foot Folding Table w/ Gray Laminate Top

Rollover image to zoom in

Click image to enlarge

Best Value 6-Foot Folding Table w/ Gray Laminate Top

Item #: WB250794

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $135.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Best Value 6-Foot Folding Table w/ Gray Laminate Top

This Lightweight Folding Table Is Built To Last Folding table has a 3/4" thick melamine laminate top that is scratch and stain resistant. Table top has a protective molded edge banding that protects from marring and scraping. Tubular steel legs have a scratch resistant dark gray powder coat finish. Locking clips secure folding legs in the open position. Table folds to only 2” thick and measures 72”L x 30”W x 29”H. Gray laminate top finish. 1200 lb. capacity. 1 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDInterion®
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFolding Table
    • MANUFACTURERS PART NUMBERTBL-002M
    • TYPEFolding Table
    • CAPACITY LBS1200 (545.45 kg)
    • TOP CONSTRUCTIONMelamine Laminate
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERectangular
    • LENGTH FEET6 (1.83 m)
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • COLOR FAMILYGray
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

11 Results

Sturdy enough

Your review: Sturdy enough to do anything with it.

Is this review helpful?

As good as advertised

Your review: Tables are sturdy construction and are perfect for our heavy use in out golf maintenance cafeteria

Is this review helpful?

6 foot folding table

Your review: Great value.

Is this review helpful?

Great Quality Buy !

Your review: well built product, very study.

Is this review helpful?

Great Table - Color very light gray

Is this review helpful?

6 foot folding table

Your review: The tables are very sturdy,durable and easily cleaned. We use them in our cafeteria for our employees.

Is this review helpful?

Tables for multiple uses

Your review: We purchased 10 of these tables for use in the studio as well as the front office and cafeteria. they are very sturdy, easy to set up and a great bargain!

Is this review helpful?

Breakroom tables

Your review: nice table and priced right.

Is this review helpful?

Folding Tables & Cart

Your review: The tables we ordered appear to be strong enough to hold up to the task they were purchased for. We purchased them for lab classes that will be used quite extensively. Since we just purchased them, can't give a complete review because we haven't had them long enough.

Is this review helpful?

Folding Table

Your review: Sturdy, well-built, just what we needed; follow-up service excellent: we reported damage in transit and our account rep issued a replacement table right away. Thank You for the great service.

Is this review helpful?

L:unch Area

Your review: Tables were a little scratched up on top for being "new". They are fine other than that.

Is this review helpful?

Sort by: 
1 ...

11 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.