Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regency Conference Table - Racetrack 71 x 35 - Mahogany - Legacy Series
See all 16 items in product family

Regency Conference Table - Racetrack 71 x 35 - Mahogany - Legacy Series

Item #: WB248722MH

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $809.34 Save up to 43%
Price: $ 463.95
Product Information
Customer Review
Product Q&A
Accessories
MANAGER SERIES LAMINATE CONFERENCE FURNITURE
Oval Racetrack Conference Table
This highly durable, laminate conference room furniture collection creates a warm, attractive work environment. The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Oval Shaped Racetrack conference tables feature a 1-1/2” thick laminate top. Meets ANSI/BIFMA standards. All conference tables are shipped in crates to ensure protection during delivery.

Product Specifications

    • LENGTH INCHES71 (180.34 cm)
    • WIDTH INCHES35 (88.9 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTIONRacetrack Conference Table
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERLCTRT7135MH
    • TOP COLORMahogany
    • COLLECTIONLegacy
    • TOP CONSTRUCTIONLaminate
    • TYPEConference Table
    • LEG TYPESlab Base
    • SHAPERacetrack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.