Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conference Table Boat Shape 95 x 43 Cherry
See all 18 items in product family

Conference Table Boat Shape 95 x 43 Cherry

Item #: WB248721CH

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,025.27 Save up to 49%
Price: $528.00
Product Information
Customer Review
Product Q&A
Accessories
MANAGER SERIES LAMINATE CONFERENCE FURNITURE
Boat Shape Conference Table
This highly durable, laminate conference room furniture collection creates a warm, attractive work environment. The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Boat Shaped conference tables feature a 1” thick laminate top. Meets ANSI/BIFMA standards. All conference tables are shipped in crates to ensure protection during delivery.

Product Specifications

    • LENGTH INCHES95 (241.3 cm)
    • WIDTH INCHES43 (109.22 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTIONBoat Shaped Conference Table
    • TYPEConference Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES95 (241.3 cm)
    • TABLE WIDTH INCHES43 (109.22 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPEBoat-Shaped
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • COLOR FAMILYCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the shipping weight and dimensions for this item?

Question Asked By: kevin , March 30, 2012

+ View 1 Answer

Answer This Question

how many people will this table seat? do you have coordinating chairs?

Question Asked By: Pamela , Houston , December 15, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.