Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conference Table 43" Round - Cherry & Silver
See all 2 items in product family

Conference Table 43" Round - Cherry & Silver

Item #: WBB192655

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $934.49 Save up to 55%
Price: $423.95
Product Information
Customer Review
Product Q&A
Accessories
Conference Table 43" Round - Cherry & Silver

Create a professional and attractive meeting environment with this sturdy, contemporary style conference table that assembles in just a few minutes. Innovative snap & lock technology makes assembly very easy -- with no tools required! 43-1/2"Wx43-1/2"Dx30"H Overall.

Product Specifications

    • LENGTH INCHES43-1/2 (110.49 cm)
    • WIDTH INCHES43-1/2 (110.49 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DIAMETER INCHES43.5 (110.49 cm)
    • MANUFACTURERS PART NUMBER55129-CHRY/SILVER
    • TYPEConference Table
    • TOP CONSTRUCTIONMelamine Laminate
    • TABLE LENGTH INCHES43.5 (110.49 cm)
    • TABLE WIDTH INCHES43.5 (110.49 cm)
    • MAXIMUM TABLE HEIGHT INCHES30 (76.2 cm)
    • SHAPERound
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES30 (76.2 cm)
    • COLOR FAMILYCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.