Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Drawer Combination File in Cherry Finish
See all 6 items in product family

4 Drawer Combination File in Cherry Finish

Item #: WBF11731CH

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,207.53 Save up to 47%
Price: $ 638.00
Product Information
Customer Review
Product Q&A
Accessories
Manager Series Laminate Conference Furniture
4 Drawer Combination File in Cherry Finish

This highly durable, laminate conference room furniture collection creates a warm, attractive work environment. The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Combination File includes 2 box drawers, 1 file drawer and 1 full width lateral file drawer. Ergonomically designed drawer pulls for easy operation. File drawers have full extension suspension slides with 150 lb. capacity and hanging rails for letter and legal filing. Meets ANSI/BIFMA standards.

Product Specifications

    • LENGTH INCHES31 (78.74 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTIONCombination File
    • TABLE WIDTH INCHES22 (55.88 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • TEAM NAMESUniversity Of Iowa
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • COLOR FAMILYCherry
    • TABLE LENGTH INCHES31 (78.74 cm)
    • SHAPERectangular
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • LEG TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.