Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 24" Square Cafe Height Table, Cherry with Black Base
See all 28 items in product family

OFM 24" Square Cafe Height Table, Cherry with Black Base

Item #: WBB192815

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $565.52 Save up to 47%
Price: $ 300.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Square Black Base Café Table 24" - Cherry

This Café table features a 1-1/4" thick scratch resistant high pressure laminate top with honeycomb core for strength and an easy-to-clean surface. Protective black 3mm edge banding for safety. Stylish steel base includes nylon leveling glides for stability. Base is available in Chrome Plated or Black Powder Coat finish. 24"Wx24"Dx41-1/2"H Overall.

Product Specifications

    • LENGTH INCHES23-3/4 (60.33 cm)
    • WIDTH INCHES23-3/4 (60.33 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • BRANDOFM
    • DESCRIPTIONBar Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERCBLT24SQ-CHY
    • TOP COLORCherry
    • STYLEBar Table
    • SHAPESquare
    • DINING TABLE HEIGHT Bar 41"-42"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.