Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Plastics Utility Table - 36"W X 72"L - Gray
See all 12 items in product family

Allied Plastics Utility Table - 36"W X 72"L - Gray

Item #: WB921323GY

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 411.95
Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Utility Table - 36"W x 72"L - Gray

The Allied Plastics utility table features a 400 lb. capacity. 29-1/2"H - 1-1/4" solid core self-edged top withtextured woodgrain laminate surface is scratch and stain resistant. Backing sheet prevents warping. 1-1/4" square chrome-plated tubular steel legs arefitted with adjustable height floor glides. EasyAssembly. 30 Year Limited Warranty & Made in the U.S.A.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYUnassembled
    • BRANDAllied Plastics
    • DESCRIPTIONUtility Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER80367210GC
    • TOP COLORGray
    • TOP EDGESquare Edge
    • SHAPERectangle
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY30 Years
    • TYPEActivity Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.