Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Utility Table - 30"W X 60"L - Gray with Radius Edge
See all 22 items in product family

Utility Table - 30"W X 60"L - Gray with Radius Edge

Item #: WB921326GY

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $299.95
Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Utility Tables

The Allied Plastics utility table features a 400 lb. capacity. 29-1/2"H - 1-1/4" solid core self-edged top withtextured woodgrain laminate surface is scratch and stain resistant. Backing sheet prevents warping. 1-1/4" square chrome-plated tubular steel legs arefitted with adjustable height floor glides. EasyAssembly. 30 Year Limited Warranty & Made in the U.S.A.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDAllied Plastics
    • MANUFACTURERS PART NUMBER80306010GCV
    • TYPEActivity Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TOP EDGERadius Edge
    • TABLE LENGTH INCHES60 (152.4 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • MAXIMUM TABLE HEIGHT INCHES29.5 (74.93 cm)
    • SHAPERectangular
    • LIMITED WARRANTY30 Years
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29.5 (74.93 cm)
    • COLOR FAMILYGray

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Table

Your review: I purchased this table to align next to an existing work station. The table's dimensions worked perfect for the existing work station. The table thus far is proving to be very robust, sturdy, and perfect fit for a computer and printer station that see lots of traffic from people through out the day.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.