Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 482448LO Activity Table w/ Short Adj. Legs, 24" x 48", Gray Frame/Gray Top
See all 5 items in product family

Virco® 482448LO Activity Table w/ Short Adj. Legs, 24" x 48", Gray Frame/Gray Top

Item #: WBB168909

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $157.95
Product Information
Customer Review
Product Q&A
Accessories
Virco® 482448LO Activity Table with Short Adjustable Legs

Versatile 4000 Series activity tables are at your service with the adjustable leg model. At home in classrooms, training rooms, workrooms and mailrooms, this table is especially great for cooperative learning environments. Sturdy 1-1/8" thick table top features a Gray Nebula high-pressure laminate finish. Table edges are cushioned with protective Red T-mold banding. Adjustable tubular steel legs let you adjust top height from 17" to 25" in 1" increments. Gray finished frame. 24" x 48" table top. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES17 to 25
    • COLOR FINISHGray Nebula
    • BRANDVirco®
    • CONSTRUCTIONSteel
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER482448LOGRY091RED70GRY02
    • TYPEActivity Table
    • TOP BANDING COLORRed
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES48 (121.92 cm)
    • TABLE WIDTH INCHES24 (60.96 cm)
    • MAXIMUM TABLE HEIGHT INCHES25 (63.5 cm)
    • STYLERectangular
    • SHAPERectangular
    • LEG TYPEShort Adjustable
    • FRAME COLOR FAMILYGray
    • MINIMUM TABLE HEIGHT INCHES17 (43.18 cm)
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.