Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergonomic Stool - Polyurethane - Pneumatic 22" -27" - Black

Rollover image to zoom in

Click image to enlarge

Ergonomic Stool - Polyurethane - Pneumatic 22" -27" - Black

Item #: WB506679

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $317.95
Product Information
Customer Review
Product Q&A
Accessories
ERGONOMIC SEATING
Urethane Utility Stool

Ergonomically contoured seating is engineered to support a balanced work posture and help reduce fatigue. Features durable 14" diameter seat that is crack, abrasion, and oil resistant.

Product Specifications

    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BRANDBio Fit®
    • DESCRIPTIONErgonomic Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14 (35.56 cm)
    • SEAT DEPTH INCHES14 (35.56 cm)
    • SEAT CONSTRUCTIONPolyurethane
    • STYLETask Stool
    • WEIGHT LBS30 (13.64 kg)
    • ADJUSTMENT TYPE (TILT)Back
    • HEIGHT ADJUSTMENT Pneumatic
    • MANUFACTURERS PART NUMBERCXT-H-HG
    • BASE5 Legged
    • BACK TYPEBackless
    • SEAT COLORBlack
    • CAPACITY LBS250 (113.64 kg)
    • WITH CASTERSNo
    • WITH FOOT RESTYes
    • SEAT HEIGHT MINIMUM INCHES22 (55.88 cm)
    • SEAT HEIGHT MAXIMUM INCHES27 (68.58 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Owner

Your review: Operators like the padded seat, the foot ring and the ease of height adjustment. Very easy assembly. Chair appears well made,however only time will tell

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.