Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Straton Series Model 119-VAM-DK Armless Swivel Task Chair with Drafting Kit, Vinyl, Black

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

OFM Straton Series Model 119-VAM-DK Armless Swivel Task Chair with Drafting Kit, Vinyl, Black

Item #: WB921317BK

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $469.15 Save up to 52%
Price: $ 222.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Antimicrobial Stool without Arms
Backed by a Lifetime Limited Warranty

Rugged vinyl upholstery is treated to prevent microbial growth. Provides comfortable seating with personal back and seat height settings, as well as back support angle adjustment and added lumbar support. Assembles with choice of 2 extenders permitting 23"-27" or 27"-31" height ranges.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2 (44.45 cm)
    • BACK HEIGHT INCHES19-1/2 (49.53 cm)
    • DESCRIPTIONAntimicrobial Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19-1/2 (49.53 cm)
    • SEAT DEPTH INCHES17-1/4 (43.82 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEAntimicrobial Stool
    • SEAT COLORBlack
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CAL 117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS250 (113.64 kg)
    • ANTI-MICROBIALYes
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER119-VAM-DK-606
    • SEAT HEIGHT MAXIMUM INCHES32.75 (83.19 cm)
    • SEAT HEIGHT MINIMUM INCHES28.5 (72.39 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Great chairs for our lab

Your review: The anti-microbial vinyl stools we purchased from Global are solid, good quality stools. The staff are very happy with them.

Is this review helpful?

missing parts

Your review: I ordered two stools and the casters were missing in one of the stool's parts box. I have call the order desk to complaint but they have not help me with this problem. too bad you don't have "0" stars on your rating or that would've been my rating. *** Global Comment: Global Customer Service spoke with customer. Replacement casters were delivered to customer. ***

Is this review helpful?

Nice chair at a reasonable price

Your review: This chair was easy to put together and seems to be of sturdy construction. The oversized seat is nice and cushioned. I think this will serve our nurses well for a few years.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.