Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Task Stool with 180 Footrest- Polyurethane - Black

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Task Stool with 180 Footrest- Polyurethane - Black

Item #: WB571120

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $170.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ Stool With 180 Degree Footrest Pneumatic Height Adjustment

Increases employee comfort and productivity, ideal for repetitive task work. Constructed of wear and puncture-resistant black integral skin urethane foam. 18"W x 17"D x 1-1/2" thick seat features a waterfall design that takes pressure off of the knees. Seat height adjusts from 24 to 29" for personalized positioning. Adjustable height 17"W x 12"H back helps maintain a proper posture. Adjustable 180° heavy duty plastic footrest for even grater support. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2 (44.45 cm)
    • BACK HEIGHT INCHES12 (30.48 cm)
    • BRANDInterion™
    • DESCRIPTIONTask Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES17-1/2 (44.45 cm)
    • SEAT CONSTRUCTIONPolyurethane
    • STYLETask Stool
    • WEIGHT LBS43 (19.55 kg)
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2 (5.08 cm)
    • SEAT ADJUSTMENTStandard
    • SEAT COLORBlack
    • CAPACITY LBS250 (113.64 kg)
    • MANUFACTURERS PART NUMBER571120
    • BACK TYPELow Back
    • BASE5 Legged
    • HEIGHT ADJUSTMENT Pneumatic
    • SEAT HEIGHT MAXIMUM INCHES29 (73.66 cm)
    • WITH CASTERSYes
    • WITH FOOT RESTYes
    • SEAT HEIGHT MINIMUM INCHES24 (60.96 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Michelle

Your review: wide seat very comfortable sturdy

Is this review helpful?

Good value

Your review: Chair is a good value for the money. Fits the needs of our plant.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

what is the weight limit on this chair?

Question Asked By: Katherine , Ohio , July 10, 2015

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.