Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergonomic Stool - Polyurethane - Pneumatic 19" - 24" - Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ergonomic Stool - Polyurethane - Pneumatic 19" - 24" - Black

Item #: WB506666

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $376.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ERGONOMIC SEATING
Urethane Seating

Ergonomically contoured seating is engineered to support a balanced work posture and help reduce fatigue. Standard models include backseat height and angle adjustment (11 degree forward, 15 degree back)and pneumatic lift seat height adjustment.

Product Specifications

    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16-1/2 (41.91 cm)
    • BACK HEIGHT INCHES12-1/2 (31.75 cm)
    • BRANDBio Fit®
    • DESCRIPTIONErgonomic Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18-1/2 (46.99 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • SEAT CONSTRUCTIONPolyurethane
    • STYLEErgonomic Stool
    • WEIGHT LBS33 (15 kg)
    • ADJUSTMENT TYPE (TILT)Back and Seat
    • BASE5 Legged
    • SEAT COLORBlack
    • WITH FOOT RESTYes
    • MANUFACTURERS PART NUMBERUUT2126-HG
    • WITH CASTERSNo
    • BACK TYPEMid Back
    • CAPACITY LBS350 (159.09 kg)
    • SEAT HEIGHT MAXIMUM INCHES24 (60.96 cm)
    • SEAT HEIGHT MINIMUM INCHES19 (48.26 cm)
    • HEIGHT ADJUSTMENT Pneumatic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Moderately Acceptable

Your review: The chairs were too low for our specific use in the Toll lanes, however, they will beused in other suitable locations. Genevieve

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.