Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Martisa Series Swivel Task Chair with Drafting Kit, Plastic, Mid Back, Navy with Black Frame

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

OFM Martisa Series Swivel Task Chair with Drafting Kit, Plastic, Mid Back, Navy with Black Frame

Item #: WB250780BL

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $459.56 Save up to 57%
Price: $ 196.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Swivel Stool - Plastic - Blue with Black Frame

These plastic swivel stools feature impact resistant polypropylene seating thats easy to clean. Great for schools, labs and doctors offices, these plastic stools offer back support and freedom of movement. 16 gauge tubular steel frame with black finish. The contoured seat and back on these office stools provide comfort. Seat measures 18W x 19D and has a waterfall edge for improved leg circulation. Back: 18 ½W x 8 ½H. 25 diameter 5-blade base for stability. Hooded swivel casters for easy mobility. Includes 2 pneumatic extensions for 23-27 or 27-31 height adjustments. Plastic stools also include a height adjustable 360 degree steel foot ring. Meets ANSI/BIFMA safety standards. Easy assembly. Lifetime Limited Warranty.

Product Specifications

    • BRANDOFM
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-3/4 (47.63 cm)
    • BACK HEIGHT INCHES9 (22.86 cm)
    • DESCRIPTIONSwivel Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • SEAT CONSTRUCTIONPlastic
    • STYLETask Stool
    • SEAT COLORBlue
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPELow Back
    • BASE5 Legged
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER200-DK-BLK-NAVY
    • SEAT HEIGHT MAXIMUM INCHES30 (76.2 cm)
    • SEAT HEIGHT MINIMUM INCHES23.5 (59.69 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.