Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BioFit ArmorSeat 24 Hour Antimicrobial Chair - 17 - 21" Seat Ht. - Burgundy
See all 9 items in product family

BioFit ArmorSeat 24 Hour Antimicrobial Chair - 17 - 21" Seat Ht. - Burgundy

Item #: WB248978BY

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $550.20 Save up to 38%
Price: $ 338.95
Product Information
Customer Review
Product Q&A
Accessories
Bio Fit 24 Hour Antimicrobial Stool - 15-20" Seat Ht. Burgundy

These anti-microbial stools are ideal for multi-purpose seating in heavy duty applications. Great for schools, laboratories, clinical labs, colleges, hospitals and more! Polypropylene seat and back feature UV inhibitor and anti-microbial properties to prevent mold and bacteria growth. Seat has a waterfall edge front to provide an ergonomic chair that is durable enough for 24/7 seating. Ergonomic adjustments include pneumatic seat height adjustment, back height adjustment, and independently locking seat and back angle adjustment. Back measures 16”W x 10-3/4”H. Seat measures 17-1/2”W x 15-1/2”D. Tubular 5-blade base includes fixed height 360 degree foot ring and 2” diameter plastic base glides.

Product Specifications

    • BRANDBioFit®
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16 (40.64 cm)
    • BACK HEIGHT INCHES10-3/4 (27.31 cm)
    • DESCRIPTION24 Hour Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES17-1/2 (44.45 cm)
    • SEAT DEPTH INCHES15-1/2 (39.37 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLE24 Hour Stool
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • SEAT COLORBurgundy
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPELow Back
    • BASE5 Legged
    • ANTI-MICROBIALYes
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBERGGT-L-HG-BURGUNDY
    • SEAT HEIGHT MAXIMUM INCHES20 (50.8 cm)
    • SEAT HEIGHT MINIMUM INCHES15 (38.1 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.