Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Task Stool - Fabric - Low Back - Pneumatic - Blue

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Task Stool - Fabric - Low Back - Pneumatic - Blue

Item #: WB185669

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $225.95 ea.
3+ $211.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Standard Stool
Ergonomically designed production stools provide hours of comfortable seating. Standard on all seating: 18" sq. seat, 16"W x 13"H back with 2-1/2" thick foam padding, adjustable seat depth and reinforced black nylon bases with dual-wheel casters. Pneumatic height adjustment from 19 to 27" for stools. Stool has adjustable chrome plated foot ring. Only the non-ESD fabric chairs are Scotchgard treated. Easy assembly.

Product Specifications

    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16 (40.64 cm)
    • BACK HEIGHT INCHES13 (33.02 cm)
    • BRANDIndustrial Seating
    • DESCRIPTIONTask Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES18 (45.72 cm)
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • WEIGHT LBS27 (12.27 kg)
    • CASTER TYPEDual Wheel
    • ADJUSTMENT TYPE (TILT)Seat
    • SEAT HEIGHT MAXIMUM INCHES27 (68.58 cm)
    • CAPACITY LBS250 (113.64 kg)
    • WITH CASTERSYes
    • WITH FOOT RESTYes
    • MANUFACTURERS PART NUMBER50F-BLUE-P16
    • SEAT COLORBlue
    • BACK TYPELow Back
    • BASE5 Legged
    • HEIGHT ADJUSTMENT Pneumatic
    • SEAT HEIGHT MINIMUM INCHES19 (48.26 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.