Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BioFit Manager Chair Height 25 - 32" - Blue Fabric - Chrome Metal

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

BioFit Manager Chair Height 25 - 32" - Blue Fabric - Chrome Metal

Item #: WB506658BK

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $893.59 Save up to 36%
Price: $ 570.00
Product Information
Customer Review
Product Q&A
Accessories
ERGONOMIC MANAGER STOOLS

Eton ET series chairs are recommended for the following environments - industry, education, laboratory, clean room, static control, healthcare and office. Contoured seating is engineered to support a balanced work posture and help reduce fatigue. Standard models include backseat height and angle adjustment (11-degree forward, 15-degree back) and pneumatic lift seat height adjustment. Chrome finished sturdy tubular five-legged tubular steel base with glides and 20" diameter footring. Easy assembly. Durable polyester fabric upholstery. Meets CA 117. 15-year limited warranty.

Product Specifications

    • BRANDBioFit®
    • ARM TYPEArmless
    • BACK WIDTH INCHES14 (35.56 cm)
    • BACK HEIGHT INCHES9-1/2 (24.13 cm)
    • DESCRIPTIONManager Stool
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18-1/2 (46.99 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • ADJUSTMENT TYPE (TILT)Back
    • SEAT HEIGHT MINIMUM INCHES25 (63.5 cm)
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBERETT-H-HG-C-NH333
    • SEAT HEIGHT MAXIMUM INCHES30 (76.2 cm)
    • WITH CASTERSNo
    • WITH FOOT RESTYes
    • CAL 117 CERTIFIEDYes
    • BASE5 Legged
    • BACK TYPELow Back
    • HEIGHT ADJUSTMENT Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.