Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drafting Stool With Arms - Fabric - 360° Footrest - Gray

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Drafting Stool With Arms - Fabric - 360° Footrest - Gray

Item #: WB500904GY

Ships same day. Only 52 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 220.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Body Sensitive Fabric Stool - 360° Footrest With Loop Arms - Gray

Positions you at the anatomically correct angle to work comfortably and efficiently. Back strain is virtually eliminated. Fingertip pneumatic height adjustment and back tilt provide proper lumbar spinal support. Seat height adjusts from 25 to 30". Waterfall 19"W x 18"D seat with 3-1/2" thick cushion improves circulation in the legs. Back is 15" square with adjustable footrest supports for legs and feet. Durable 100% nylon upholstery over plushly padded foam cushions. Black five blade molded base with easy roll 2" dual wheel casters. 2 year limited warranty.

Product Specifications

    • ARM TYPEFixed
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES15 (38.1 cm)
    • BACK HEIGHT INCHES15 (38.1 cm)
    • BRANDInterion®
    • DESCRIPTIONErgonomic Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19 (48.26 cm)
    • SEAT DEPTH INCHES18 (45.72 cm)
    • SEAT CONSTRUCTIONFabric
    • STYLEDrafting Stool
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2 (5.08 cm)
    • ADJUSTMENT TYPE (TILT)Back
    • WITH FOOT RESTYes
    • WITH CASTERSYes
    • HEIGHT ADJUSTMENT Pneumatic
    • SEAT HEIGHT MINIMUM INCHES25 (63.5 cm)
    • SEAT HEIGHT MAXIMUM INCHES30 (76.2 cm)
    • BASE5 Legged
    • SEAT COLORGray
    • CAPACITY LBS250 (113.64 kg)
    • MANUFACTURERS PART NUMBER500904GY
    • BACK TYPEMid Back
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (13 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

13 Results

Nice chair

Your review: Nice chair for the price.

Is this review helpful?

Body Sensitive Fabric Stool - 360� Footrest With L

Your review: easy to assemble, good ergonomic support.

Is this review helpful?

super comfy

Your review: I purchased this chair as a gift for my husband, he likes to spend time in the garage/bar/band studio and has already gone through a couple of bar stools leaning back playing guitar. This one is perfect! It's comfortable and the reclining back means no more wobbly legs from leaning back. He put it together without the arms so they don't get in the way of the guitar. So far so good :)

Is this review helpful?

Good Chair

Your review: Bought this chair after purchasing the same one with the 180 degree footrest and was much happier. The 180 degree footrest tends to not be in the right place at the right time. As the picture shows, the 360 degree footrest is always under your feet which is important at this height.

Is this review helpful?

Great

Your review: I purchased this chair for a visually impaired person with diabetes. She called me to say that it was a great chair and she was loving it.

Is this review helpful?

Chair

Your review: This chair fits our needs quite well. It looks nice and is very comfortable for our staff.

Is this review helpful?

body sensitive stool

Your review: Nice stool, fast ship, packed well, comfortable, I would recommend this stool

Is this review helpful?

Squishy

Your review: Nice tahnk you!

Is this review helpful?

Almost perfect

Your review: These chairs are wonderful for our production team. They stand up to a lot of wear and tear and don't often need replacing. The only drawback is that the arms become loose if the sitter is a little larger.

Is this review helpful?

Body Sensitive Fabric Stool - 360° Footrest With Loop Arms - Gray

Is this review helpful?

Assembly Instructions

Your review: Chair is well made, but the assembly process was disjointed and confusing for attaching the armrests. They are put on last and you have to disassemble the bottom bracket in order to add the armrest bracing with longer screws. - *** Global Comment: Global will look into the assembly process to make it more user friendly. ***

Is this review helpful?

Very Nice

Your review: I got tired of working on that backless stool in my shop. Decided to splurge and buy something decent. I love this chair and can spend hours on the bench in comfort. Great investment in my business. The price was reasonable as well. Highly recommend.

Is this review helpful?

Fabric Stool with footrest

Your review: This chair is used for a parking garage booth and is great! It has alot of support and its height is perfect since they have to interact with customers through a sliding window. I would definitely reccomend.

Is this review helpful?

Sort by: 
1 ...

13 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.