Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intellect Wave Cantilever Desk - Starlight Silver Frame - Kensington Maple Top

Intellect Wave Cantilever Desk - Starlight Silver Frame - Kensington Maple Top

Item #: WBB196284

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.19 Save up to 35%
Price: $144.95
Product Information
Customer Review
Product Q&A
KI Intellect Wave Cantilever Desk - Starlight Silver frame - Kensington Maple Top

Comfortable furniture leads to engaged students. Wave classroom furniture is designed to provide support and still give in just the right places. Better comfort results in improved concentration. The comfort curve lets users get closer to the work area and supports forearms while working. Work surface 19x26x58 inches. Pencil grooves are recessed on both sides of the work surface to maximize valuable desktop space. ABS molded plastic is also quieter in the classroom. Intellect is a personal study area. A computer workstation. A collaborative work environment. Kensington Maple Finish. 26"W x 20-1/2"D x 29"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • CONSTRUCTIONPlastic
    • COLOR FINISHKensington Maple
    • MANUFACTURER PART NUMBERIWDC/IWDCH29-SX-TKM-NG-CTN**
    • BRANDKI
    • FRAME COLORStarlight Silver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.