Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intellect Wave Cantilever Chair - Starlight Silver frame and Splash shell

Intellect Wave Cantilever Chair - Starlight Silver frame and Splash shell

Item #: WBB196195

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $134.90 Save up to 33%
Price: $90.95
Product Information
Customer Review
Product Q&A
Accessories
KI Intellect Wave Cantilever Chair - Starlight Silver frame and Splash shell

Comfortable furniture leads to engaged students. Wave classroom furniture is designed to provide support and still give in just the right places. Better comfort results in improved concentration. With an integral handle makes Wave furniture easy to move and reconfigure. Splash Finish. 17-1/2"W x 17"D x 18 - 32"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/2 (44.45 cm)
    • DEPTH INCHES17 (43.18 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHBlue
    • STYLEClassroom Chairs
    • LEG TYPESled Base
    • MANUFACTURERS PART NUMBERIWC/IWC18-SX-PSH-NG-CTN
    • ARM TYPEArmless
    • DESCRIPTIONCantilever Chair
    • SEAT CONSTRUCTIONPlastic
    • SEAT HEIGHT RANGE INCHES18 (45.72 cm)
    • GLIDE TYPEFloor Glides
    • COLLECTIONIntellect Wave
    • FRAME COLORSilver
    • BRANDKI
    • FRAME CONSTRUCTIONSteel
    • WEIGHT LBS16 (7.27 kg)
    • TYPEChildren's Chair
    • SEAT HEIGHT INCHES18 (45.72 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.