Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Garment Wall Rack Includes 12 Hangers

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Garment Wall Rack Includes 12 Hangers

Item #: WB938145

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $382.22 Save up to 48%
Qty Price
1-2 $221.95 ea.
3+ $198.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends May 02, 2017.


Wall Coat Rack
Rugged steel brackets with anodized aluminum tubing blends beautifully with any decor, 36"W x 12"D x 6"H. Mounts easily. 12 hangers included.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDMagnuson Group
    • CONSTRUCTIONSteel
    • DESCRIPTION36"W Aluminum Coat Rack
    • MANUFACTURERS PART NUMBERDS3HA-12HGRS
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks
    • WEIGHT LBS12 (5.45 kg)
    • PROMOTION10 Percent Discount
    • Base Model Number938145
    • GARMENT CAPACITY12
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.