Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
73 3/4" Double Hat & Coat Rack w/ Chrome Bar - Light Oak
See all 268 items in product family

73 3/4" Double Hat & Coat Rack w/ Chrome Bar - Light Oak

Item #: WBB177379

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $150.63 Save up to 28%
Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's popular coat & hat racks are made of solid oak, not veneer or wood grain vinyl coverings. The frame is finished in a light oak color. Includes 6 Nickel Hooks.

Product Specifications

    • LENGTH INCHES11-1/2 (29.21 cm)
    • WIDTH INCHES73-3/4 (187.33 cm)
    • DEPTH INCHES15-1/2 (39.37 cm)
    • COLOR FINISHOak
    • ASSEMBLYEasy Assembly
    • BRANDWooden Mallet
    • CONSTRUCTIONWood
    • DESCRIPTIONDouble Hat & Coat Rack
    • MANUFACTURERS PART NUMBER72DCRLO
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks
    • WEIGHT LBS18 (8.18 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Coat rack

Your review: Looks good, works well, but needed more screws to make it secure.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.