Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 3/4" Hat & Coat Rack with 5 Nickel Hooks - Medium Oak
See all 100 items in product family

32 3/4" Hat & Coat Rack with 5 Nickel Hooks - Medium Oak

Item #: WBB175646

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $121.80 Save up to 28%
Price: $ 87.95
Product Information
Customer Review
Product Q&A
These attractive coat racks are stylish enough to match almost any decor. All racks are made of solid oak for extra durability with nickel hooks. Coat and hat racks have 2 oak top bars mortised into the sides to easily support hats, purses, or briefcases. All racks are fully assembled and complete with all necessary hardware for simple wall mounting. Made in USA. The frame is finished in a medium oak color. Includes 5 Nickel Hooks.

Product Specifications

    • WIDTH INCHES32-3/4 (83.19 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • DESCRIPTIONWall Mounted Coat Rack w/ Shelf
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • WEIGHT LBS14 (6.36 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very please with our purchase!

Your review: We purchased this coat rack after years of putting up with coats & caps hanging around in stupid places & in the way. It's hanging on the wall in the utility room & is very handy for my husband to put all his guy wear in one easy location. The price was very reasonable & it's made well. The 5 hooks are the perfect amount & the shelf above is just right for baseball caps.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.