Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Coat Rack with 2 Nickel Hooks - Mahogany
See all 100 items in product family

12" Coat Rack with 2 Nickel Hooks - Mahogany

Item #: WBB177461

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.69 Save up to 25%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Make the most of your space with this handy two-hook coat & hat rack from Wooden Mallet. The frame is finished in a mahogany color. Includes 2 Nickel Hooks.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • DESCRIPTIONWall Mounted Coat Rack
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • WEIGHT LBS3 (1.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.