Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-Leg for Privacy Office Partitions

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

T-Leg for Privacy Office Partitions

Item #: WB250565

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $53.53 Save up to 24%
Price: $40.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MODULAR PARTITION PANELS
T-Legs
T-base legs are made with powder coated steel. Legs easily mount to the bottom of panels to convert a partitioned cubicle into a freestanding, mobile screen. Legs are sold individually. Purchase 1 leg for each end of panel you wish to make freestanding. Easy assembly. Sold 2 per pack.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONSteel
    • DESCRIPTIONT-Leg
    • MODEL250565
    • WEIGHT LBS5 (2.27 kg)
    • Base Model Number250565
    • TYPEAccessory
    • C.A.R.B. COMPLIANTYES
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

doing the job

Your review: Needed stand alone feet for an unidentified partition. It is wobbly but does the trick...I thought there was more of a dip/swale where the partition would sit to help hold it up.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.