U-Shaped Reception Station, 124"W x 44"D x 44"H, Gray Counter, Gray Panel

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

U-Shaped Reception Station, 124"W x 44"D x 44"H, Gray Counter, Gray Panel

Item #: WB249010GG

Ships same day. Only 357 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,553.00 ea.
3+ $1,476.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
U-Shaped Reception Station, 124"W x 44"D x 44"H, Gray Counter, Gray Panel

Interion® reception stations are built for strength, functionality and convenience Ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1 thick scratch resistant laminate. 12"D reception counter provides a convenient writing surface for guest and visitors while maintaining personnel privacy. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion® partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. These 1-3/4 thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes adjustable leveling feet that are ideal for uneven surfaces. U-Shaped Reception Station includes a 48"W and a 60"W desk. Desks accept installation of Optional Storage options (sold separately) including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES124 (314.96 cm)
    • DEPTH INCHES44 (111.76 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • DESCRIPTIONU-Shaped
    • FRAME COLORBlack
    • NUMBER OF PANELSGray
    • TOP FINISHGray
    • PARTITION STYLENon-Powered Without Base
    • Base Model Number249010
    • TYPEReception Station
    • CAL 117Yes
    • WINDOWNo
    • PARTITION TYPEStandard Panel
    • PANEL FEATUREFull Fabric