Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
90° Corner Connector for Privacy Office Partitions

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

90° Corner Connector for Privacy Office Partitions

Item #: WB250562

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $65.47 Save up to 27%
Price: $47.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MODULAR PARTITION PANELS
Corner Connector
Connector is made with powder coated steel. Order 1 for each corner connection planned. Each connector joins 2 privacy partitions at a 90° angle. Easy assembly with included hardware.

Product Specifications

    • COLOR FINISHSlate
    • ASSEMBLYAssembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONSteel
    • DESCRIPTIONCorner 90 Degree
    • MODEL250562
    • WEIGHT LBS5 (2.27 kg)
    • Base Model Number250562
    • TYPEAccessory
    • ACCESSORY TYPEConnector
    • C.A.R.B. COMPLIANTYES
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Simple & to the point

Your review: Include the foam strips & reduce the instructions to the page needed for that part only.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.