Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magnetic Mesh Accessory Tray (Qty. 6)
See all 24 items in product family

Magnetic Mesh Accessory Tray (Qty. 6)

Item #: WBB197381

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.55 Save up to 52%
Price: $89.95
Product Information
Customer Review
Product Q&A
Accessories
Magnetic Mesh Accessory Tray (Qty 6.)

This Magnetic Mesh Accessory Tray is the perfect way to organize your files. Made with steel mesh construction and comes with 4 heavy duty magnets to attach to metal cube surfaces or on most fabric covered metal panel walls. No need for those unsightly over the panel brackets. Steel point fasteners are included. Sold in quantities of 6.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-3/7 (29.03 cm)
    • DEPTH INCHES5-3/4 (14.61 cm)
    • HEIGHT INCHES7-1/4 (18.42 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTIONMagnetic Mesh Accessory Tray (Qty. 6)
    • MANUFACTURERS PART NUMBER4179BL
    • PACKAGE QUANTITY6
    • WEIGHT LBS1.2 (.55 kg)
    • ACCESSORY TYPETray
    • MOUNTINGMagnetic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.