Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Market Outdoor Umbrella Stand Square - 70 lb Gray

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Oxford Garden® Market Outdoor Umbrella Stand Square - 70 lb Gray

Item #: WB248594

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.09 Save up to 11%
Price: $ 383.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HARDWOOD MARKET UMBRELLAS
70 lb. Market Umbrella Stand

Holds any umbrella with pole up to 1-7/8" in diameter. Fits under tables with umbrella opening for stability to your umbrella. Also allows freestanding umbrella use. Made with gray powder coated steel. Weighs 70 lbs. Measures 19"L x 19"D x 20"H. 1 Year Limited Warranty.

Note: Not for use with Round Hardwood Tables

Product Specifications

    • LENGTH INCHES19 (48.26 cm)
    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES19 (48.26 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • BRANDOxford Garden®
    • COLOR FINISHGray
    • DESCRIPTION70 lb. Market Umbrella Base
    • MODEL248594
    • TYPEUmbrella Base
    • WEIGHT LBS70 (31.82 kg)
    • MANUFACTURERS PART NUMBERUB70G
    • PACKAGE QUANTITY1
    • Base Model Number248594
    • DIAMETER INCHES19 x 19
    • BASE CONSTRUCTIONSteel
    • SHAPESquare
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.