Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Market Outdoor Umbrella 9' - (Hunter -poly)

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Oxford Garden® Market Outdoor Umbrella 9' - (Hunter -poly)

Item #: WB248592HU

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $321.64 Save up to 15%
Price: $ 272.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HARDWOOD MARKET UMBRELLAS
9' Diameter - Hunter

Provide sunscreen to your outdoor dining environment. Fits any table with 1-5/8" thick umbrella opening. Umbrellas pole is made with Shorea wood. Pole is resistant to weather, wear, rot, marring and infestation. Constructed of 8 solid hardwood ribs attached to a two-piece interlocking pole with a composite hub. Octagon-shaped umbrellas have an integrated pulley system for easy opening. Umbrella is vented for stability. Made with ScotchGard™ polyester fabric. Measures 108" diameter x 96"H. Must purchase with your choice of Table Clamp or Umbrella Stand for stability. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES108 (274.32 cm)
    • WIDTH INCHES108 (274.32 cm)
    • HEIGHT INCHES96 (243.84 cm)
    • BRANDOxford Garden®
    • COLOR FINISHGreen
    • CONSTRUCTION
    • DESCRIPTION9' Market Umbrella
    • MODEL248592HU
    • TYPEWooden Pole Umbrella
    • WEIGHT LBS20 (9.09 kg)
    • STYLE
    • TOP CONSTRUCTIONPolyester Fabric
    • MANUFACTURERS PART NUMBERUP9HU
    • PACKAGE QUANTITY1
    • TILTNo
    • OPEN/CLOSE METHODPulley
    • Base Model Number248592
    • POLE CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.