Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leisure Craft 8-1/2' Outdoor Umbrella Red

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Leisure Craft 8-1/2' Outdoor Umbrella Red

Item #: WB240196RD

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $357.42 Save up to 29%
Qty Price
1-2 $272.95 ea.
3+ $254.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Table Umbrella
Available for square, round and octagonal tables with 2"” holes. 8-1/2' diameter span when open, 96"” Height. Umbrella is fade resistant for up to 1,000-hours.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES102 (259.08 cm)
    • HEIGHT INCHES96 (243.84 cm)
    • BRANDLeisure Craft Inc.
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • DESCRIPTION8-1/2' Polyester Umbrella
    • MODEL240196RD
    • TYPEMetal Pole Umbrella
    • TOP CONSTRUCTIONPolyester Fabric
    • MANUFACTURERS PART NUMBERUM102-PRD
    • PACKAGE QUANTITY1
    • Base Model Number240196
    • POLE CONSTRUCTIONAluminum
    • TILTNo
    • OPEN/CLOSE METHODPulley

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

If you are inserting the umbrella into the table 240233RD, do you need the umbrella base?

Question Asked By: LeAnn , May 29, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.