Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leisure Craft 36" Perforated Outdoor Pedestal Bar Table - Green
See all 6 items in product family

Leisure Craft 36" Perforated Outdoor Pedestal Bar Table - Green

Item #: WB250731GN

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $546.00 ea.
3+ $525.00 ea.
Product Information
Customer Review
Product Q&A
Outdoor Steel Table
Leisure Craft Outdoor 36" Perforated Pedestal Bar Table - Green

Ideal for outdoor bars, cafes and patios. 11 gauge steel with thermoplastic finish that withstands extreme weather conditions and is graffiti resistant. 36" diameter perforated metal top with stable pedestal base. 40?H table top. Table top features a 2" diameter opening to accept an umbrella with a pole of up to 1-1/2" diameter (Umbrellas & Umbrella Bases sold separately).

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • BRANDLeisure Craft Inc.
    • ASSEMBLYAssembled
    • DESCRIPTION36" Round Bar Table
    • FRAME CONSTRUCTIONMetal
    • FRAME COLORGreen
    • MODEL250731GN
    • TYPEDining Table
    • STYLEBar Table
    • MANUFACTURERS PART NUMBER36TAB40-GN
    • SHAPERound
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONSteel
    • TABLE TOP COLOR FINISHGreen
    • TOP FINISHThermoplastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.