Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Litter Bags - 10 Rolls/2000 Bags

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Replacement Litter Bags - 10 Rolls/2000 Bags

Item #: WB240962

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $104.95
Product Information
Customer Review
Product Q&A
Accessories
DOGIPOT® OUTDOOR PET STATIONS
Litter Bags
Litter Bags are made of 0.7 mil Oxo-biodegradable recycled content. Bags measure 13"L x 8"W. Come in rolls of 200. Sold in cases of 10.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • DEPTH INCHES--
    • HEIGHT INCHES13 (33.02 cm)
    • BRANDDOGIPOT
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLitter Bag Roll
    • TYPEDog Waste Bag
    • MANUFACTURERS PART NUMBER1402-10
    • PACKAGE QUANTITY10 Rolls/2000 Bags
    • BAG QTY INCLUDED2,000 Bags

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

8 Results

These work well

Your review: These work well with the doggi pots!

Is this review helpful?

Director of Housekeeping

Your review: I have had excellent service and have no complaints

Is this review helpful?

best on market

Your review: these bags work as advertised. cheap at the price!

Is this review helpful?

DogiPot Bags

Your review: Great price

Is this review helpful?

Great product!

Your review: I would highly recommend this product.

Is this review helpful?

Can't beat this!

Your review: Price was excellent; delivery time was amazing.

Is this review helpful?

Can't beat this!

Your review: Price was excellent; delivery time was amazing.

Is this review helpful?

Good deal

Your review: Works well so far. People are actually using them!

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $57.00 with this comparable product +
Item #: WBB2047868
Usually ships in 2 to 5 days
(0)
$47.95