Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Oxford Chaise Cushion - Hunter

Rollover image to zoom in

Click image to enlarge

Oxford Garden® Oxford Chaise Cushion - Hunter

Item #: WB248582HU

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $410.75 Save up to 10%
Price: $ 367.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Oxford Garden® Outdoor Chaise Cushion - Hunter

Provides padded comfort to your chaise lounge. Solution dyed acrylic fabric is 3-1/2" thick cushion filled with thermal bonded polyester. Resistant to mold and mildew. Fire retardant. Measures 23-1/2"W x 77-3/4"D. Seat is 48"L, Back is 30-1/2"L.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES77-3/4 (197.49 cm)
    • WIDTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • BRANDOxford Garden®
    • COLOR FINISHHunter
    • DESCRIPTIONOxford Chaise Cushion
    • MODEL248582HU
    • TYPECushion
    • WEIGHT LBS11 (5 kg)
    • MANUFACTURERS PART NUMBER1L70HU
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.