Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Chadwick Outdoor Side Chair - Teak

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Oxford Garden® Chadwick Outdoor Side Chair - Teak

Item #: WB238733

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $477.43 Save up to 11%
Price: $ 426.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Side Chair
Oxford Garden® Outdoor Chadwick Side Chair - Teak

Ideal for any outdoor environment, this hardwood chair collection is made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Chadwick style has an arched top that offers a deep seat and ergonomic curve. Legs are 1-5/8" thick. Mortise and tendon joints withstand years of heavy use. Measures 19-1/4"W x 25-1/4"D x 35"H. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES19-1/4 (48.9 cm)
    • DEPTH INCHES25-1/4 (64.14 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • BRANDOxford Garden®
    • DESCRIPTIONChadwick Side Chair
    • FRAME CONSTRUCTIONWood
    • FRAME COLORBrown
    • MODEL238733
    • TYPESide Chair
    • WEIGHT LBS35 (15.91 kg)
    • SEAT HEIGHT INCHES16-1/2 (41.91 cm)
    • MANUFACTURERS PART NUMBERCHSC
    • PACKAGE QUANTITY1
    • SEAT COLORNatural
    • COLLECTIONChadwick
    • SEAT MATERIALWood
    • CAPACITY LBS400 (181.82 kg)
    • INDOOR/OUTDOOROutdoor
    • WOODEN MATERIALShorea Wood
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the weight capacity of this chair?

Question Asked By: Sheree Palmateer , Chilliwack , September 21, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.