Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Chadwick Outdoor Armchair - Teak

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Oxford Garden® Chadwick Outdoor Armchair - Teak

Item #: WB238732

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $512.33 Save up to 11%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Oxford Garden® Outdoor Chadwick Armchair - Teak

Ideal for any outdoor environment, this hardwood chair collection is made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Chadwick style has an arched top that offers a deep seat and ergonomic curve. Armrests have a 35 degree radius for a well-rounded feel. Legs are 1-5/8" thick. Mortise and tendon joints withstand years of heavy use. Measures 23"W x 26-1/2"D x 35"H. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES26-1/2 (67.31 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • BRANDOxford Garden®
    • DESCRIPTIONChadwick Armchair
    • FRAME CONSTRUCTIONWood
    • FRAME COLORBrown
    • MODEL238732
    • TYPEArmchair
    • WEIGHT LBS46 (20.91 kg)
    • SEAT HEIGHT INCHES16-1/2 (41.91 cm)
    • MANUFACTURERS PART NUMBERCHCH
    • PACKAGE QUANTITY1
    • SEAT COLORNatural
    • COLLECTIONChadwick
    • CAPACITY LBS400 (181.82 kg)
    • INDOOR/OUTDOOROutdoor
    • WOODEN MATERIALShorea Wood
    • SEAT MATERIALWood
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.