Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Adirondack Footstool - Teak

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Oxford Garden® Adirondack Footstool - Teak

Item #: WB248585

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.25 Save up to 14%
Price: $221.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Adirondack Footstool
Oxford Garden® Outdoor Adirondack Footstool - Teak
Footstool
Ideal for any outdoor environment, this hardwood chair is made with Shorea wood. Offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Angled for reclining comfort. Provides full body support and reclining comfort to your Adirondack chair. Measures 22"W x 19-1/2"D x 16-1/2"H. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES22 (55.88 cm)
    • DEPTH INCHES19-1/2 (49.53 cm)
    • HEIGHT INCHES16-1/2 (41.91 cm)
    • BRANDOxford Garden®
    • DESCRIPTIONAdirondack Footstool
    • FRAME CONSTRUCTIONWood
    • FRAME COLORBrown
    • MODEL248585
    • TYPEOttoman
    • WEIGHT LBS23 (10.45 kg)
    • MANUFACTURERS PART NUMBERADFS
    • PACKAGE QUANTITY1
    • INDOOR/OUTDOOROutdoor
    • SEAT MATERIALWood
    • WOODEN MATERIALShorea Wood
    • SEAT COLORNatural
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.